Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | RadEye Desktop Multi Unit Charger |
Product Type | Charger |
Batteries | >850 mAh AAA 1.2 V NiMH; not included |
Charging Connection | 110/220 V AC to DC adapter |
Charging Time | 5 hours |
For Use With (Equipment) | All RadEye models X-Series not connected to probes |
Optional Accessories | RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications |
Temperature | -25°C to 60°C (storage) |
Includes | One RadEye adapter included which also enables IR/USB communications to RadEye PC software |
Charging Temperature | 0°C to 35°C |
Dimensions | 414 x 176 x 111 |
Unit Size | Each |
Description | RadEye Desktop Single Unit Charger |
Product Type | Charger |
Batteries | >850 mAh AAA 1.2 V NiMH |
Charging Connection | USB-A to Micro USB-B Cable, includes AC/USB and Lighter/USB adapters |
Charging Time | 5 hours |
For Use With (Equipment) | All RadEye Models X-Series not connected to probes |
Optional Accessories | RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications |
Temperature | -25°C to 60°C (storage) |
Includes | One RadEye adapter included which also enables IR/USB communications to RadEye PC software; batteries |
Charging Temperature | 0°C to 35°C |
Dimensions | 98 x 100 x 109 with horizontal base |
Unit Size | Each |
Description | RadEye Vehicle Single Unit Charger |
Product Type | Charger |
Batteries | >850 mAh AAA 1.2 V NiMH |
Charging Connection | USB-A to Micro USB-B Cable includes AC/USB and Lighter/USB adapters |
Charging Time | 5 hours |
For Use With (Equipment) | All RadEye models except B20 and G20. X-Series not connected to probes |
Optional Accessories | RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications |
Temperature | -25°C to 60°C (storage) |
Includes | One RadEye adapter included which also enables IR/USB communications to RadEye PC software; batteries |
Charging Temperature | 0°C to 35°C |
Dimensions | 98 x 100 x 156 with horizontal base |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425069130 | Each | RadEye Desktop Multi Unit Charger | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425069110 | Each | RadEye Desktop Single Unit Charger | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425069120 | Each | RadEye Vehicle Single Unit Charger | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|