Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | For Use With (Application) | Diameter (Metric) Inner | Diameter (Metric) Outer | Packing Material |
---|---|---|---|---|
453A1285 | Split/Splitless Fast FocusLiner | 2.3 mm | 6.3 mm | Quartz Wool |
453A1252 | Split/Splitless FocusLiner | 4 mm | 6.3 mm | Quartz Wool |
453A1255 | Split/Splitless FocusLiner | 4 mm | 6.3 mm | Quartz Wool |
453A1262 | Split Straight Liner | 4 mm | 6.3 mm | Quartz Wool |
453A1295 | Split Straight Liner | 4 mm | 6.3 mm | None |
453A1305 | Split/Splitless Liner w/Recessed Gooseneck | 4 mm | 6.3 mm | Quartz Wool |
453A1312 | Split/Splitless FocusLiner with Single Taper | 4 mm | 6.3 mm | Quartz Wool |
453A1315 | Split/Splitless FocusLiner with Single Taper | 4 mm | 6.3 mm | Quartz Wool |
453A1335 | Direct Straight Liner | 1.2 mm | 6.3 mm | None |
453A1345 | Split/Splitless Liner with Single Taper | 4 mm | 6.3 mm | None |
453A1355 | Split/Splitless Liner with Double Taper | 4 mm | 6.3 mm | None |
453A1925 | Splitless Liner with Single Taper | 4 mm | 6.3 mm | Quartz Wool |
453A2001 | Single Gooseneck Liner | 5.2 mm | 6.3 mm | None |
453A2002 | Cyclosplitter Liner | 5.2 mm | 6.3 mm | None |
453A2003 | Split/Splitless Liner | 5.2 mm | 6.3 mm | Quartz Wool |
453A2265 | Split Straight Liner | 4 mm | 6.3 mm | Quartz Wool |
453A2275 | Splitless Straight Liner | 2 mm | 6.3 mm | Quartz Wool |
453A2282 | Split/Splitless FAST FocusLiner | 2.3 mm | 6.3 mm | Quartz Wool |
453A2292 | Split Straight Liner for Agilent Instruments | 4 mm | 6.3 mm | Quartz Wool |
453A2342 | Split/Splitless Liner with Single Taper | 4 mm | 6.3 mm | None |
453A2375 | Split/Splitless FAST FocusLiner with Single Taper | 2.3 mm | 6.3 mm | None |
453A2295 | Split/Splitless Injection Port | 4 mm | 6.3 mm | Quartz Wool |
Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.