Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Electrical Requirements |
---|---|---|
50135644 | Sorvall MX 150 Plus Micro-Ultracentrifuge | 240 V 50/60 Hz |
50135641 | Sorvall MX 150 Plus Micro-Ultracentrifuge | 208 V 50/60 Hz |
50135642 | Sorvall MX 150 Plus Micro-Ultracentrifuge | 220 V 50/60 Hz |
50135643 | Sorvall MX 150 Plus Micro-Ultracentrifuge | 230 V 50/60 Hz |
50135645 | Sorvall MX 120 Plus Micro-Ultracentrifuge | 115 V 50/60 Hz |
50135646 | Sorvall MX 120 Plus Micro-Ultracentrifuge | 208 V 50/60 Hz |
50135647 | Sorvall MX 120 Plus Micro-Ultracentrifuge | 220 V 50/60 Hz |
50135648 | Sorvall MX 120 Plus Micro-Ultracentrifuge | 230 V 50/60 Hz |
50135649 | Sorvall MX 120 Plus Micro-Ultracentrifuge | 240 V 50/60 Hz |
50135650 | Sorvall MX 150 Plus Micro-Ultracentrifuge | 115 V 50/60 Hz |
Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.
High Speeds and Low K-factors:
Compact and Personal:
Quiet Operation:
Versatile Performance:
Rugged Reliability
Ordering Information:
To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.
Recommended for: