Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Product Type | Description | For Use With (Equipment) |
---|---|---|---|
50140092 | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 0.9 |
50046015 | Media Valves | Combustible gas G3/8 connection (yellow) with long neck for installation inside walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 |
50044679 | Media Valves | Water tap G3/8 connection (Black) with long neck for installation in side walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
50052208 | Wind Screen Protection Kit | Windscreen protection kit | Heraguard ECO 0.9 |
51901074 | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 0.9 |
50073943 | General Accessories | Hanging Bar 700 mm with set of 6 Hooks | Heraguard ECO 0.9 |
50073944 | General Accessories | Hanging Bar 1000 mm with Set of 10 Hooks | Heraguard ECO 1.2, 1.5,1.8, 1.8/95 |
50139418 | Cover | UV-resistant Night Cover | Heraguard ECO 1.5 |
50074905 | Solenoid Valves | Solenoid valve for use with tap for flammable gas cylinders G3/8 connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
50140094 | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 1.5 |
50059017 | Media Valves | Lead through for hose connection for side wall use. Suitable for 10 – 13 mm inner diameter hose | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
50045959 | Media Valves | Non-combustible gas G3/8 gas connection (green) with long neck for installation in side walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
50052460 | Wind Screen Protection Kit | Windscreen protection kit | Heraguard ECO 1.2 |
50139417 | Cover | UV-resistant Night Cover | Heraguard ECO 0.9 |
50052461 | Wind Screen Protection Kit | Windscreen protection kit | Heraguard ECO 1.5 |
50044678 | Media Valves | Vacuum tap G3/8 connection (grey) with long neck for installation in side walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 |
51901075 | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 1.2 |
51901073 | UV Options | UV Option, factory installed, comes with UV-resistant Night Cover | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
51901077 | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 1.8 |
50139420 | Cover | UV-resistant Night Cover | Heraguard ECO 1.8 |
51901072 | Side Window Modifications | Right hand glass with metal sheet and 3 media valve holes | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
51901071 | Side Window Modifications | Left Hand Glass with Metal Sheet and 3 Media Valve Holes | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
51901078 | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 1.8/95 |
50076408 | Media Valves | Lead through for hose connection for side wall use. Suitable for 3mm inner diameter hose | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
50139419 | Cover | UV-resistant Night Cover | ECO 1.5 |
50140093 | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 1.2 |
50052462 | Wind Screen Protection Kit | Windscreen protection kit | Heraguard ECO 1.8 |
50140095 | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 1.8 |
50139421 | Cover | UV-resistant Night Cover | Heraguard ECO 1.8/95 |
51901076 | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 1.5 |
50140096 | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 1.8/95 |
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.