Specifications
DescriptionHPG-3400 RS Binary RS Pump
Biocompatible VersionYes
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationHigh-pressure Proportioning
Max. Flow Rate8 mL/min.
Pressure Range2 to 103.4 MPa up to 5 mL/min., 2 to 80 MPa up to 8 mL/min.
TypeSerial Dual-Piston Binary Rapid Separation Pump with Solvent Selector Valves
Emission Sound Pressure Level<70 dB(A) in 1-m-distance
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume35-1550 μL (Depending on the SpinFlow mixer configuration)Default: 200 μL
I/O Interfaces2 digital inputs, 2 relay outputs.
Min. Flow Rate0.0001 mL/min. (Recommended 0.1 mL/min.)
No. of Eluent Lines2
Operating PrincipleSerial dual-piston
PC ConnectionUSB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Proportioning Accuracy±0.2% (full scale)
Proportioning Precision<0.15% SD
Solvent DegassingExternal (optional)
Version with Solvent Selector ValveHPG-3400 RS
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)35.2 lb.
Weight (Metric)16.2 kg
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Unit SizeEach