Thermo Scientific™

UltiMate™ DGP-3600SD Dual-Gradient Standard Pump

Catalog number: 5040.0061
Have Questions?
Thermo Scientific™

UltiMate™ DGP-3600SD Dual-Gradient Standard Pump

Catalog number: 5040.0061
Have Questions?

Boost your lab’s productivity by increasing sample throughput, achieving higher chromatographic resolution or automating sample preparation with the Thermo Scientific™ Dionex™ UltiMate™ DGP-3600SD Dual-Gradient Standard Pump. Take advantage of short sub-2μm particle columns for faster analyses that consume less solvent. This pump supports all standard LC applications and UHPLC applications up to 62MPa (9,000 psi/620 bar) at flow rates of up to 10mL/min. and is ideal for automating analyte enrichment or matrix elimination.

 
Catalog Number
5040.0061
Unit Size
Each
Min. Flow Rate
0.001 mL/min. (Recommended: 0.2 mL/min.)
Flow Accuracy
±0.1%
Pressure Range
2 to 62 MPa
Price (USD)
Full specifications
Compressibility CompensationFully automated, independent of the composition of the mobile phase
DescriptionDGP-3600 SD Dual-Gradient Standard Pump
Biocompatible VersionNo
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationDual Low-pressure Proportioning
Max. Flow Rate10 mL/min.
Pressure Range2 to 62 MPa
TypeSerial Dual-Piston Dual-Gradient Analytical Pump
Emission Sound Pressure Level<70 dB(A) in 1-m-distance
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume325-1840 μL (Depending on the SpinFlow mixer configuration) Default: 690 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Leak SensorYes
Max. Pressure (Valves)9000 psi
Min. Flow Rate0.001 mL/min. (Recommended: 0.2 mL/min.)
No. of Eluent Lines6 (2 x 3)
No. of Solvents6
Operating PrincipleSerial dual-piston
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Piston Seal WashYes
Pressure Ripple1%
Proportioning Accuracy±0.5% (full scale)
Proportioning Precision<0.15% SD
Safety FeaturesLeak sensor
Solvent DegassingExternal (optional)
Vacuum DegasserRecommended SRD-3600
Wetted PartsStainless steel, titanium, zirconium oxide, ruby, sapphire, aluminum oxide, PEEK, PTFE, ECTFE, FEP, UHMW polyethylene, perfluoro-elastomer (not with ISO-3100 SD, HPG-3200 SD); only LPG-3400 SD: amorphous fluoropolymer
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)36.4 lb.
Weight (Metric)16.5 kg
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeMin. Flow RateFlow AccuracyPressure RangePrice (USD)
5040.0061Full specifications
Each0.001 mL/min. (Recommended: 0.2 mL/min.)±0.1%2 to 62 MPa
Compressibility CompensationFully automated, independent of the composition of the mobile phase
DescriptionDGP-3600 SD Dual-Gradient Standard Pump
Biocompatible VersionNo
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationDual Low-pressure Proportioning
Max. Flow Rate10 mL/min.
Pressure Range2 to 62 MPa
TypeSerial Dual-Piston Dual-Gradient Analytical Pump
Emission Sound Pressure Level<70 dB(A) in 1-m-distance
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume325-1840 μL (Depending on the SpinFlow mixer configuration) Default: 690 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Leak SensorYes
Max. Pressure (Valves)9000 psi
Min. Flow Rate0.001 mL/min. (Recommended: 0.2 mL/min.)
No. of Eluent Lines6 (2 x 3)
No. of Solvents6
Operating PrincipleSerial dual-piston
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Piston Seal WashYes
Pressure Ripple1%
Proportioning Accuracy±0.5% (full scale)
Proportioning Precision<0.15% SD
Safety FeaturesLeak sensor
Solvent DegassingExternal (optional)
Vacuum DegasserRecommended SRD-3600
Wetted PartsStainless steel, titanium, zirconium oxide, ruby, sapphire, aluminum oxide, PEEK, PTFE, ECTFE, FEP, UHMW polyethylene, perfluoro-elastomer (not with ISO-3100 SD, HPG-3200 SD); only LPG-3400 SD: amorphous fluoropolymer
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Weight (English)36.4 lb.
Weight (Metric)16.5 kg
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Unit SizeEach
Showing 1 of 1
Recommended Use

The DGP-3600SD pump is recommended for research and other analytical laboratories that require a general purpose HPLC pump capable of standard as well as advanced two-dimensional (2D) techniques. It is standard within the UltiMate 3000 SD Dual System.

Simple Method Transfer

UltiMate 3000 Standard SD and Rapid Separation RS pumps and system configurations provide similar gradient delay and extra-column volumes. This simplifies the method transfer between method development labs, commonly using UHPLC pumps and QC and production labs with their standard LC pump setups.

Features
  • Two ternary standard gradient pumps in a single instrument enclosure
  • Serial dual-piston operating principle, low-pressure gradient proportioning
  • Wide operating flow rate range from 200μL/min. to 10mL/min. with high flow rate accuracy
  • Support of operating pressures of up to 62MPa (9,000 psi\620 bar)
  • Thermo Scientific™ SmartFlow™ technology to automatically compensate for compressibility—no manual solvent setting needed
  • Large selection of mixing volumes to perfectly balance gradient delay volume with mixing efficiency
  • Active rear-seal wash to maximize seal lifetime and pump uptime
  • Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System software to easily synchronize and control two ongoing parallel runs

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text