Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | RefractoMax 521 Refractive Index Detector |
Detection Mode | Light Refraction |
Detector Type | Universal HPLC Detection |
Measuring Method | Deflection Type |
Type | Refractive Index Detector |
Flow Cell Volume | 8 μL |
Linearity | 600μRIU |
Refractive Index Range | 1.00 to 1.75 RIU |
Length (Metric) | 450 mm |
Width (Metric) | 260 mm |
Height (Metric) | 150 mm |
Weight (Metric) | 12 kg |
Voltage | AC 100 V to 240 V ± 10% |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Flow Cell Volume | Linearity | Refractive Index Range | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5060.0050 | Each | 8 μL | 600μRIU | 1.00 to 1.75 RIU | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended Use
The RefractoMax 521 is recommended for routine analysis of non-UV absorbing compounds. It is an excellent choice for the analysis of sugars in foodstuffs or polymers and surfactants in chemical products.
Features