Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Height (Metric) | Diameter (Metric) Inner | Unit Size |
---|---|---|---|
5309-0250PK also known as 5309-0250 | 262 mm | 246 mm | Each |
5309-0250 | 262 mm | 246 mm | Case of 4 |
5315-0150 | 149 mm | 149 mm | Case of 6 |
5315-0150PK also known as 5315-0150 | 149 mm | 149 mm | Each |
View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.