Pharma 24 Twin-Screw Granulator
Thermo Scientific™

Pharma 24 Twin-Screw Granulator

Perform optimized continuous granulation in pharmaceutical production with the dedicated Thermo Scientific™ Pharma 24 Twin-Screw Granulator.
Have Questions?
KatalognummerSchneckendurchmesser (metrisch)
553-404024 mm
Katalognummer 553-4040
Preis (EUR)
-
Schneckendurchmesser (metrisch):
24 mm

The Thermo Scientific™ Pharma 24 Twin-Screw Granulator (TSG) is a dedicated system for wet and dry granulation processes. It can be used as a stand-alone instrument or integrated into a modular, continuous manufacturing line that spans from raw materials to final tableting. Such flexibility minimizes scale-up risks.

The Pharma 24 TSG provides consistent and controllable processing, on-demand production, and reduced clean room space and ATEX risk. It is also suitable for process analytical technology (PAT).

The Pharma 24 dedicated TSG provides maximum process flexibility through many features:
  • Horizontally split extruder barrel for easy access and cleaning
  • Easy-to-operate clamp shell design
  • Removable top and bottom liners, made from pharma grade steel
  • Main port with availability for 5 additional multi-purpose, top feed/injection ports
  • Flexible base for stand-alone operation or easy adaption to existing downstream equipment at an existing production site

Optimal design for challenging environments
The Pharma 24 TSG can set up with an optional design to operate in challenging environments. The liquid temperature control of the TSG barrel ranges from 20°C to 80°C without any electrical heating. The instrument can be set up with 1-3 cooling zones when intensive cooling of the barrel is necessary.

Maximum control and connectivity
For the best possible process control, sensors such as temperature sensors or optional process analytical technology (PAT) sensors can be used with the Pharma 24 TSG. The Pharma 24 TSG is operated from a touch panel on a movable frame, and TCP/IP can be used to integrate it into an existing overarching IT architecture. Maximum user control is delivered via five different user levels with password protection and comprehensive reporting.
Specifications
Zylinder4 segments for top / bottom half
BeschreibungPharma 24 Twin-Screw Granulator (TSG)
Elektrische Anforderungen3 x 400 V, N, PE, 50/60 Hz @32 A
Heizzonen1 cooling zone standard. 1-2 additional cooling zones optional for up to 3 total cooling zones.
Höhe (metrisch)Extruder: 550 mm, Cabinet: 300 mm
Länge (metrisch)Extruder: 2000 mm, Cabinet: 1000 mm
Relative LuftfeuchtigkeitMax. 80% at 31°C (50% at 40°C)
Schneckendurchmesser (metrisch)24 mm
TemperaturregelungIn/Output: G 1/2 in.
Temperaturbereich (metrisch)Operating temperature range 10 to 80 °C, External temperature range (chiller) 5 °C to 0 °C (below 10 °C eventually condensation)
Durchsatz70 kg/h (depending on formulation)
Drehmoment pro Welle18 Nm
Gewicht (metrisch)Extruder: 265 kg, Cabinet: 180 kg
Breite (metrisch)Extruder: 320 mm, Cabinet: 1200 mm
Drehzahlbereich10 to 1000 rpm
Unit SizeEach