Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Array | Color | For Use With (Equipment) | Unit Size |
---|---|---|---|---|
5970-0525PK also known as 5970-0525 | 4 x 10 | Red | 25mm Tubes | Each |
5970-0513 | 6 x 12 | Red | 13mm Tubes | Case of 8 |
5970-0513PK also known as 5970-0513 | 6 x 12 | Red | 13mm Tubes | Each |
5970-0313 | 6 x 12 | Blue/Green | 13mm Tubes | Case of 8 |
5970-0313PK also known as 5970-0313 | 6 x 12 | Blue/Green | 13mm Tubes | Each |
5970-0413 | 6 x 12 | Green | 13mm Tubes | Case of 8 |
5970-0413PK also known as 5970-0413 | 6 x 12 | Green | 13mm Tubes | Each |
5970-0213 | 6 x 12 | Yellow | 13mm Tubes | Case of 8 |
5970-0213PK also known as 5970-0213 | 6 x 12 | Yellow | 13mm Tubes | Each |
5970-0113 | 6 x 12 | Orange | 13mm Tubes | Case of 8 |
5970-0113PK also known as 5970-0113 | 6 x 12 | Orange | 13mm Tubes | Each |
5970-0013 | 6 x 12 | White | 13mm Tubes | Case of 8 |
5970-0013PK also known as 5970-0013 | 6 x 12 | White | 13mm Tubes | Each |
5970-0516 | 6 x 12 | Red | 16mm Tubes | Case of 8 |
5970-0516PK also known as 5970-0516 | 6 x 12 | Red | 16mm Tubes | Each |
5970-0316 | 6 x 12 | Blue/Green | 16mm Tubes | Case of 8 |
5970-0316PK also known as 5970-0316 | 6 x 12 | Blue/Green | 16mm Tubes | Each |
5970-0416 | 6 x 12 | Green | 16mm Tubes | Case of 8 |
5970-0416PK also known as 5970-0416 | 6 x 12 | Green | 16mm Tubes | Each |
5970-0216 | 6 x 12 | Yellow | 16mm Tubes | Case of 8 |
5970-0216PK also known as 5970-0216 | 6 x 12 | Yellow | 16mm Tubes | Each |
5970-0116 | 6 x 12 | Orange | 16mm Tubes | Case of 8 |
5970-0116PK also known as 5970-0116 | 6 x 12 | Orange | 16mm Tubes | Each |
5970-0016 | 6 x 12 | White | 16mm Tubes | Case of 8 |
5970-0016PK also known as 5970-0016 | 6 x 12 | White | 16mm Tubes | Each |
5970-0520 | 4 x 10 | Red | 20mm Tubes | Case of 8 |
5970-0520PK also known as 5970-0520 | 4 x 10 | Red | 20mm Tubes | Each |
5970-0320 | 4 x 10 | Blue | 20mm Tubes | Case of 8 |
5970-0320PK also known as 5970-0320 | 4 x 10 | Blue | 20mm Tubes | Each |
5970-0420 | 4 x 10 | Green | 20mm Tubes | Case of 8 |
5970-0420PK also known as 5970-0420 | 4 x 10 | Green | 20mm Tubes | Each |
5970-0220 | 4 x 10 | Yellow | 20mm Tubes | Case of 8 |
5970-0220PK also known as 5970-0220 | 4 x 10 | Yellow | 20mm Tubes | Each |
5970-0120 | 4 x 10 | Orange | 20mm Tubes | Case of 8 |
5970-0120PK also known as 5970-0120 | 4 x 10 | Orange | 20mm Tubes | Each |
5970-0020 | 4 x 10 | White | 20mm Tubes | Case of 8 |
5970-0020PK also known as 5970-0020 | 4 x 10 | White | 20mm Tubes | Each |
5970-0525 | 4 x 10 | Red | 25mm Tubes | Case of 8 |
5970-0325 | 4 x 10 | Blue | 25mm Tubes | Case of 8 |
5970-0325PK also known as 5970-0325 | 4 x 10 | Blue | 25mm Tubes | Each |
5970-0425 | 4 x 10 | Green | 25mm Tubes | Case of 8 |
5970-0425PK also known as 5970-0425 | 4 x 10 | Green | 25mm Tubes | Each |
5970-0225 | 4 x 10 | Yellow | 25mm Tubes | Case of 8 |
5970-0225PK also known as 5970-0225 | 4 x 10 | Yellow | 25mm Tubes | Each |
5970-0125 | 4 x 10 | Orange | 25mm Tubes | Case of 8 |
5970-0125PK also known as 5970-0125 | 4 x 10 | Orange | 25mm Tubes | Each |
5970-0025 | 4 x 10 | White | 25mm Tubes | Case of 8 |
5970-0025PK also known as 5970-0025 | 4 x 10 | White | 25mm Tubes | Each |
5970-0530 | 3 x 8 | Red | 30mm Tubes | Case of 8 |
5970-0530PK also known as 5970-0530 | 3 x 8 | Red | 30mm Tubes | Each |
5970-0330 | 3 x 8 | Blue | 30mm Tubes | Case of 8 |
5970-0330PK also known as 5970-0330 | 3 x 8 | Blue | 30mm Tubes | Each |
5970-0430 | 3 x 8 | Green | 30mm Tubes | Case of 8 |
5970-0430PK also known as 5970-0430 | 3 x 8 | Green | 30mm Tubes | Each |
5970-0230 | 3 x 8 | Yellow | 30mm Tubes | Case of 8 |
5970-0230PK also known as 5970-0230 | 3 x 8 | Yellow | 30mm Tubes | Each |
5970-0130 | 3 x 8 | Orange | 30mm Tubes | Case of 8 |
5970-0130PK also known as 5970-0130 | 3 x 8 | Orange | 30mm Tubes | Each |
5970-0030 | 3 x 8 | White | 30mm Tubes | Case of 8 |
5970-0030PK also known as 5970-0030 | 3 x 8 | White | 30mm Tubes | Each |
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.