Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Avoid data-destroying dead volumes in the capillary connections of your method scouting HPLC or UHPLC system by using the Thermo Scientific™ Viper™ Method Scouting Solutions kit. Viper Fingertight Fittings seal at the tip of the tubing to eliminate dead volumes and ensure easy, perfect connections in your HPLC or UHPLC system. A single kit contains all the connectors and capillaries you need and ensures consistently perfect connections.
For Use With (Application) | Automated Method Scouting (6 Columns) |
For Use With (Equipment) | Dionex UltiMate 3000 Quaternary RS System |
Material | Stainless Steel |
Max. Pressure | 18125 psi (1250 bar) |
Product Line | Viper |
Type | Automated Method Scouting Solution Kit |
Length (Metric) | Various |
Diameter (Metric) Outer | 130 μm |
Unit Size | Each |
For Use With (Application) | Automated Method Scouting (6 Columns) |
For Use With (Equipment) | Dionex UltiMate 3000 Quaternary SD System |
Material | Stainless Steel |
Max. Pressure | 18125 psi (1250 bar) |
Product Line | Viper |
Type | Automated Method Scouting Solution Kit |
Length (Metric) | Various |
Diameter (Metric) Outer | 180 μm |
Unit Size | Each |
For Use With (Application) | Automated Method Scouting (6 Columns) |
For Use With (Equipment) | Dionex UltiMate 3000 BioRS System |
Material | MP35 N |
Max. Pressure | 15000 psi (1034 bar) |
Product Line | Viper |
Type | Automated Method Scouting Solution Kit |
Length (Metric) | Various |
Diameter (Metric) Outer | 100 μm |
Unit Size | Each |
For Use With (Application) | Automated Method Scouting (6 Columns) |
For Use With (Equipment) | Dionex UltiMate 3000 BioRS System |
Material | MP35 N |
Max. Pressure | 15000 psi (1034 bar) |
Product Line | Viper |
Type | Automated Method Scouting Solution Kit |
Length (Metric) | Various |
Diameter (Metric) Outer | 180 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Diameter (Metric) Outer | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6040.2807 | Each | Dionex UltiMate 3000 Quaternary RS System | 130 μm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2808 | Each | Dionex UltiMate 3000 Quaternary SD System | 180 μm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2807 | Each | Dionex UltiMate 3000 BioRS System | 100 μm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2808 | Each | Dionex UltiMate 3000 BioRS System | 180 μm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Avoid data-destroying dead volumes in the capillary connections of your method scouting HPLC or UHPLC system by using the Thermo Scientific™ Viper™ Method Scouting Solutions kit. Viper Fingertight Fittings seal at the tip of the tubing to eliminate dead volumes and ensure easy, perfect connections in your HPLC or UHPLC system. A single kit contains all the connectors and capillaries you need and ensures consistently perfect connections.