Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable a fast and tool-free fluidic system set-up. Viper Fingertight Fittings with biocompatible PEEK capillaries are easy to use and enable fast, tool-free fluidic setup of HPLC and UHPLC systems. Compatible with virtually any column and valve type, suitable for fluidic connections with pressures up to 345 bar (5,000 psi).
Description | Viper PEEK 0.065 x 150 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 65 μm |
Unit Size | Each |
Description | Viper PEEK 0.065 x 250 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 65 μm |
Unit Size | Each |
Description | Viper PEEK 0.065 x 650 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 65 μm |
Unit Size | Each |
Description | Viper PEEK 0.065 x 750 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 65 μm |
Unit Size | Each |
Description | Viper PEEK 0.065 x 850 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 850 mm |
Diameter (Metric) Inner | 65 μm |
Unit Size | Each |
Description | Viper PEEK 0.130 x 150 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 130 μm |
Unit Size | Each |
Description | Viper PEEK 0.090 x 75 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 75 mm |
Diameter (Metric) Inner | 90 μm |
Unit Size | Each |
Description | Viper PEEK 0.090 x 250 mm |
For Use With (Application) | Fluidic connection for biocompatible (U)HPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | PEEK |
Max. Pressure | 345 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 90 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6041.5615 | Each | Viper PEEK 0.065 x 150 mm | 228.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5625 | Each | Viper PEEK 0.065 x 250 mm | 225.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5665 | Each | Viper PEEK 0.065 x 650 mm | 236.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5675 | Each | Viper PEEK 0.065 x 750 mm | 229.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5685 | Each | Viper PEEK 0.065 x 850 mm | 223.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5616 | Each | Viper PEEK 0.130 x 150 mm | 213.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.9075 | Each | Viper PEEK 0.090 x 75 mm | 289.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.9025 | Each | Viper PEEK 0.090 x 250 mm | 277.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Robust LC Performance
Easy to Install
Flexible
Recommended Use