Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use these biocompatible pump mixers in Vanquish UHPLC systems for optimal mixing, including difficult agents such as TFA.
Catalog Number | Description | For Use With (Equipment) | Includes |
---|---|---|---|
6044.5450A | 1500 μL Static Mixer, Vanquish F Pumps | Vanquish F Pumps | Static mixer: 1500 μL |
6268.5120 | 200 μL Mixer Set, Vanquish H Pump | Vanquish Binary Pump H | Static mixer: 150μL Capillary mixer: 50μL |
6044.5110 | 150 μL Static Mixer, Vanquish H/F Pumps | Vanquish Binary Pump H, Vanquish Binary Pump F, Vanquish Quaternary Pump F, Vanquish Dual Pump F | Static mixer: 150 μL |
6044.5310 | 350 μL Static Mixer, Vanquish H/F Pumps | Vanquish Binary Pump H, Vanquish Binary Pump F, Vanquish Quaternary Pump F, Vanquish Dual Pump F | Static mixer: 350 μL |
6044.5018 | 35 μL Mixer Set, Vanquish H Pump | Vanquish Binary Pump H: Default (For Use with Vanquish H Pump Only) | Static mixer: 10 μL<br /> Capillary mixer: 25 μL |
6268.5310 | 400 μL Mixer Set, Vanquish H Pump | Vanquish Binary Pump H | Static mixer: 350 μL<br /> Capillary mixer: 50 μL |
6044.3870 | 35 μL Mixer Set, Vanquish F Pumps | Vanquish F Pumps | Static mixer: 10 μL<br /> Capillary mixer: 25 μL |
6044.5100 | 100 μL Mixer Set, Vanquish F Pumps | Vanquish F Pumps | Static mixer: 75 μL<br /> Capillary mixer: 25 μL |
6044.5750A | 750 μL Static Mixer, Vanquish F Pumps | Vanquish F Pumps | Static mixer: 750 μL |
6044.5026 | 50 μL Capillary Mixer, Vanquish F Pumps | Vanquish F Pumps and Static Mixers with Volumes of 150 μL to 1500 μL | Capillary mixer: 50 μL |
Use the biocompatible Thermo Scientific™ Vanquish™ Pump Mixers with Vanquish binary, quaternary, or dual gradient UHPLC pumps to ensure the highest possible mixing efficiency for ultrahigh resolution and ultrafast separations. These mixers accomplish complete mixing of the HPLC gradient elution to achieve a smooth baseline with high signal-to-noise ratios, and accurate peak identification. Vanquish Pump Mixers are designed to reliably provide the highest possible performance over a wide application range with varying solvent ratios, solvent miscibilities, flow rates.