Thermo Scientific™

Nitrogen Gas Generator for Charged Aerosol Detectors

Catalog number: 6295.0350
Thermo Scientific™

Nitrogen Gas Generator for Charged Aerosol Detectors

Catalog number: 6295.0350
Obtain on-demand high-purity, filtered, dry nitrogen right from your in-house compressed air supply, or using the optional air compression module. The Peak Scientific Nitrogen Gas Generator is the gas solution for Thermo Scientific™ Corona™ charged aerosol detectors. This modular, space-saving stackable approach for your HPLC analyses is specifically designed for smooth and quiet operation, right on the laboratory bench.
 
Catalog Number
6295.0350
Unit Size
Each
Description
Corona Air Compressor (110 V)
Electrical Requirements
110 V AC, 60 Hz, 583 VA
For Use With (Equipment)
Corona Series 1010 Nitrogen Generator
Price (USD)
Full specifications
DescriptionCorona Air Compressor (110 V)
TypeAir Compressor
For Use With (Equipment)Corona Series 1010 Nitrogen Generator
Output RangeMax Outlet Pressure Compressed Air: 0.76 Mpa (7.6 bar, 110 psi)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 420 mm (16 in. x 21 in. x 16.5 in.)
Weight (Metric)41.5 kg
Electrical Requirements110 V AC, 60 Hz, 583 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Corona Air Compressor (230 V)
Electrical Requirements
230 V AC, 50/60 Hz, 644 VA
For Use With (Equipment)
Corona Series 1010 Nitrogen Generator
Price (USD)
Full specifications
DescriptionCorona Air Compressor (230 V)
TypeAir Compressor
For Use With (Equipment)Corona Series 1010 Nitrogen Generator
Output RangeMax Outlet Pressure Compressed Air: 0.76 MPa (7.6 bar, 110 psi)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 420 mm (16 in. x 21 in. x 16.5 in.)
Weight (Metric)41.5 kg
Electrical Requirements230 V AC, 50/60 Hz, 644 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Corona 1010 Nitrogen Generator
Electrical Requirements
100-230 V AC, 50/60 Hz, 7 VA
For Use With (Equipment)
Corona Veo and Vanquish Charged Aerosol Detectors
Price (USD)
Full specifications
DescriptionCorona 1010 Nitrogen Generator
TypeNitrogen Gas Generator
Flow RateInlet Gas Flow: Min. 30 L/min.
For Use With (Equipment)Corona Veo and Vanquish Charged Aerosol Detectors
Inlet Gas PressureCompressed Air: Max. 0.76 Mpa (7.6 bar, 110 psi)
Operating Gas FlowInlet Gas Flow Min. 30 L/min
Output RangeMax Output Pressure: 0.52 Mpa (5.16 bar, 80 psi)Output Purity: <2%O2 (at 5 L/min)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 156 mm (16 in. x 2 1 in. x 6.5 in.)
Weight (Metric)12 kg
Electrical Requirements100-230 V AC, 50/60 Hz, 7 VA
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsFor Use With (Equipment)Price (USD)
6295.0350Full specifications
EachCorona Air Compressor (110 V)110 V AC, 60 Hz, 583 VACorona Series 1010 Nitrogen GeneratorRequest A Quote
DescriptionCorona Air Compressor (110 V)
TypeAir Compressor
For Use With (Equipment)Corona Series 1010 Nitrogen Generator
Output RangeMax Outlet Pressure Compressed Air: 0.76 Mpa (7.6 bar, 110 psi)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 420 mm (16 in. x 21 in. x 16.5 in.)
Weight (Metric)41.5 kg
Electrical Requirements110 V AC, 60 Hz, 583 VA
Unit SizeEach
6295.0300Full specifications
EachCorona Air Compressor (230 V) 230 V AC, 50/60 Hz, 644 VACorona Series 1010 Nitrogen GeneratorRequest A Quote
DescriptionCorona Air Compressor (230 V)
TypeAir Compressor
For Use With (Equipment)Corona Series 1010 Nitrogen Generator
Output RangeMax Outlet Pressure Compressed Air: 0.76 MPa (7.6 bar, 110 psi)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 420 mm (16 in. x 21 in. x 16.5 in.)
Weight (Metric)41.5 kg
Electrical Requirements230 V AC, 50/60 Hz, 644 VA
Unit SizeEach
6295.0200Full specifications
EachCorona 1010 Nitrogen Generator 100-230 V AC, 50/60 Hz, 7 VACorona Veo and Vanquish Charged Aerosol DetectorsRequest A Quote
DescriptionCorona 1010 Nitrogen Generator
TypeNitrogen Gas Generator
Flow RateInlet Gas Flow: Min. 30 L/min.
For Use With (Equipment)Corona Veo and Vanquish Charged Aerosol Detectors
Inlet Gas PressureCompressed Air: Max. 0.76 Mpa (7.6 bar, 110 psi)
Operating Gas FlowInlet Gas Flow Min. 30 L/min
Output RangeMax Output Pressure: 0.52 Mpa (5.16 bar, 80 psi)Output Purity: <2%O2 (at 5 L/min)
Temperature Range5°C to 35°C
Dimensions (L x W x H)417 mm x 542 mm x 156 mm (16 in. x 2 1 in. x 6.5 in.)
Weight (Metric)12 kg
Electrical Requirements100-230 V AC, 50/60 Hz, 7 VA
Unit SizeEach
Showing 3 of 3
Thermo Fisher Scientific, in conjunction with Peak Scientific, has specifically developed a nitrogen gas generator solution for use with all Thermo Scientific Corona charged aerosol detectors, including the Thermo Scientific™ Dionex™ Corona Veo™ RS and advanced Vanquish™ Charged Aerosol detectors.
  • Modular, space saving design for stackable integration with any Corona charged aerosol detector
  • Smart, on-demand gas delivery of high purity dry nitrogen
  • Quiet in-lab operation with optional air compressor module
  • Self-diagnostics to ensure trouble-free operation
The nitrogen generator and air compressor modules are precisely matched to delivery an adequate supply of pressurized nitrogen for operation of a single Thermo Scientific charged aerosol detector on an liquid chromatography system. Order the air compressor for the appropriate line voltage in your area.

Figures