| 6528-16-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 28,000; 7-day blood culture = 20,000 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 384 Positions, 16 Drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 28,000; 7-day blood culture = 20,000 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-14-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 24,500; 7-day blood culture = 17,500 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 336 Positions, 14 Drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 24,500; 7-day blood culture = 17,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-18-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 31,500; 7-day blood culture = 22,500 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 432 Positions, 18 Drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 31,500; 7-day blood culture = 22,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-20-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 35,000; 7-day blood culture = 25,000 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 480 Positions, 20 Drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 35,000; 7-day blood culture = 25,000 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-22-220 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 38,500; 7-day blood culture = 27,500 | 220 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 528 Positions, 22 Drawers | Line Voltage | 220 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 38,500; 7-day blood culture = 27,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-14 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 24,500; 7-day blood culture = 17,500 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 336 Positions, 14 Drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 24,500; 7-day blood culture = 17,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-16 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 28,000; 7-day blood culture = 20,000 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 384 Positions, 16 Drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 28,000; 7-day blood culture = 20,000 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-18 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 31,500; 7-day blood culture = 22,500 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 432 Positions, 18 Drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 31,500; 7-day blood culture = 22,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-20 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 35,000; 7-day blood culture = 25,000 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 480 Positions, 20 Drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 35,000; 7-day blood culture = 25,000 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|
| 6528-22 | Full specifications | Each | VersaTREK Automated Microbial Detection System, 528 Model | 5-day blood culture = 38,500; 7-day blood culture = 27,500 | 110 V +/- 10% | Request A Quote |
Description | VersaTREK Automated Microbial Detection System, 528 Model | Distributed Load w/o Bottles (English) | 109 lb./ ft.2 (528-22) | Capacity | 528 Positions, 22 Drawers | Line Voltage | 110 V +/- 10% | Max. Annual Bottle Volume | 5-day blood culture = 38,500; 7-day blood culture = 27,500 | Height (English) | 76.25 in. | Height (Metric) | 194 cm | Width (English) | 52 in. | Width (Metric) | 132 cm | Depth (English) | 30.75 in. | Depth (Metric) | 78 cm | Weight w/o Bottles (English) | 1212 lb. | Weight w/o Bottles (Metric) | 550 kg | Distributed Load w/Bottles (English) | 132 lb./ft.2 (528-22) | Distributed Load w/Bottles (Metric) | 644 kg/m2 (528-22) | Wattage | 1000 w | Distributed Load w/o Bottles (Metric) | 532 kg/m2 (528-22) | Heat Emission | 2,307 BTU/hr | Clearance Requirements (English) | Front=48 in., Rear=4 in., Top=24 in., Side=4 in. | Clearance Requirements (Metric) | Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm | Operating Temperature (English) | 59°F to 82°F | Humidity (Non-condensing) | 10-90% | Max. Operating Elevation (English) | 9,842 ft. | Max. Operating Elevation (Metric) | 3,000 m | Line Frequency | 50/60Hz +/- 5% | Certification | UL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002 | Unit Size | Each |
|