Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Color | Material | Diameter (Metric) Inner | Max. Operating Temperature (Metric) |
---|---|---|---|---|
72-481-142 | Opaque Black | Viton | 1.42 mm | 205°C |
72-451-019 | Transparent Clear | PVC | 0.19 mm | 74°C |
72-451-025 | Transparent Clear | PVC | 0.25 mm | 74°C |
72-451-089 | Transparent Clear | PVC (Food Grade) | 0.89 mm | 74°C |
72-451-142 | Transparent Clear | PVC | 1.42 mm | 74°C |
72-451-206 | Transparent Clear | PVC (Food Grade) | 2.06 mm | 74°C |
72-451-279 | Transparent Clear | PVC | 2.79 mm | 74°C |
72-461-089 | Translucent Clear to Light Amber | Silicone | 0.89 mm | 232°C |
72-461-142 | Translucent Clear to Light Amber | Platinum-cured Silicone | 1.42 mm | 232°C |
72-461-206 | Translucent Clear to Light Amber | Silicone | 2.06 mm | 232°C |
72-461-279 | Translucent Clear to Light Amber | Silicone | 2.79 mm | 232°C |
72-471-025 | Opaque Beige | Santoprene | 0.25 mm | 135°C |
72-471-089 | Opaque Beige | Santoprene | 0.89 mm | 135°C |
72-471-142 | Opaque Beige | Santoprene | 1.42 mm | 135°C |
72-471-206 | Opaque Beige | Santoprene | 2.06 mm | 135°C |
72-471-279 | Opaque Beige | Santoprene | 2.79 mm | 135°C |
72-481-089 | Opaque Black | Viton | 0.89 mm | 205°C |
72-481-206 | Opaque Black | Viton | 2.06 mm | 205°C |
72-481-279 | Opaque Black | Viton | 2.79 mm | 205°C |
72-461-025 | Translucent Clear to Light Amber | Silicone | 0.25 mm | 232°C |
Thermo Scientific™ Microbore Transfer Tubing is for use with Manostat™ Carter Variable Flow Pumps.
Tygon™ R-3603 PVC
Silicone Platinum Cured
Pharmed Santoprene
Viton Fluoroelastomer