Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Type | Capacity |
---|---|---|---|
75016106 | Thermo Scientific TX-200 Cell Culture Package | TX-200 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | Max in TX-200: 20 x 15 mL Conical Tubes, 4 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016103 | Thermo Scientific TX-1000 Blood Tube Package | TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters | Max in TX-1000: 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016104 | Thermo Scientific TX-1000 Microplate Package | TX-1000 with Buckets, ClickSeal Biocontainment lids, microplate Adapters | Max in TX-1000: 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016105 | Thermo Scientific TX-1000 Cell Culture Package | TX-1000 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | Max in TX-1000: 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016107 | Thermo Scientific TX-400 Blood Tube Package | TX-400 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters | Max in TX-400: 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016108 | Thermo Scientific TX-400 Cell Culture Package | TX-400 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | Max in TX-400: 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016109 | Thermo Scientific TX-750 Blood Tube Package | TX-750 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters | Max in TX-750: 148 x 5/7 mL Blood Tubes, 84 x 9/10 mL Blood Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016110 | Thermo Scientific TX-750 Cell Culture Package | TX-750 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | Max in TX-750: 56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
75016111 | Thermo Scientific TX-200 Blood Tube Package with TX-200 Swinging Bucket Rotor | TX-200 with 4 Buckets, 4 ClickSeal Biocontainment lids, 5/7 and 10 mL Blood Tube Adapters | Max in TX-200: 36 x 5/7 ml Blood Tubes, 28 x 10 mL Blood tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |