Human Papillomavirus Type 6/11 Probe

Catalog number:  A191P.9900

Related applications:

Cellular Imaging

| Diagnostic Testing

Back to top

Description

Applications: ISH
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Probe Classification: Viral Genome Detection Probe
Product Line: REMBRANDT®
Product Size: 1 mL
Shipping Condition: Wet Ice
Target Organism Class: Human Papillomavirus (HPV)

Contents & storage

Store in refrigerator (2–8°C).