Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity | Diameter (Metric) |
---|---|---|
B50B | 90 mL | 0.05 μm |
B0100 | 10 mL | 1 μm |
B0100B | 60 mL | 1 μm |
B150 | 15 mL | 0.15 μm |
B150B | 90 mL | 0.15 μm |
B300 | 15 mL | 0.30 μm |
B300B | 90 mL | 0.30 μm |
B400B | 90 mL | 0.40 μm |
B50 | 15 mL | 0.05 μm |
B500 | 15 mL | 0.50 μm |
B500B | 90 mL | 0.50 μm |
B600 | 15 mL | 0.60 μm |
B600B | 90 mL | 0.60 μm |
B700 | 15 mL | 0.70 μm |
B700B | 90 mL | 0.70 μm |
B800 | 15 mL | 0.80 μm |
B800B | 90 mL | 0.80 μm |
B900 | 15 mL | 0.90 μm |
B900B | 90 mL | 0.90 μm |
Recommended for: