Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Voltage | For Use With (Equipment) |
---|---|---|
CN509X11-70 | 100/240 V | Locator 6 Plus |
CN509X1 | 100/240 V | Locator Jr. |
CN509X1-70 | 100/240 V | Locator Jr. Plus |
CN509X4 | 100/240 V | Locator 4 |
CN509X4-70 | 100/240 V | Locator 4 Plus |
CN509X7 | 230 V | Locator 4 Plus |
CN509X7-70 | 100/240 V | Locator 8 Plus |
Safeguard irreplaceable biological specimens with the Thermo Scientific™ LN2 Level Monitor, one of the most advanced liquid nitrogen level monitors available. Designed to minimize liquid nitrogen evaporation, the monitor is for use with Thermo Scientific™ Locator™ and Locator Plus cryogenic storage systems.
Ultrasonic Level Monitor