Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Temperature Control | Voltage | Certifications/Compliance |
---|---|---|---|
F30428C-80 | Digital programmable w/1 program, 8 segments (C1) | 208 V | CSA approved |
F30420C | Digital single setpoint w/ramp and dwell (B1) | 240 V | CSA approved |
F30420C-80 | Digital programmable w/1 program, 8 segments (C1) | 240 V | CSA approved |
F30428C | Digital single setpoint w/ramp and dwell (B1) | 208 V | CSA approved |
F30430CM | Digital programmable w/4 programs, 16 segments each (D1) | 240 V | CSA approved |
F30430CM-33 | Digital programmable w/4 programs, 16 segments each (D1) | 240 V | CSA approved, CE marked |
F30438CM | Digital programmable w/4 programs, 16 segments each (D1) | 208 V | CSA approved |
Triple your usable working area with two supplied accessory refractory shelves using Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace. Designed for safe operation, these furnaces are available in three temperature control models. They are ideal for annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.
Safety and Design Features
Choice of Temperature Controllers
B1: Digital single setpoint control with a single ramp to setpoint and dwell; single display shows actual temperature or setpoint
C1: Digital programmable control with one stored program of 8 segments
D1: Digital programmable control with 4 stored programs, 16 segments per program, and RS-232 communications interface
Includes:
Two refractory shelves
Requires:
Electrical connection requires fixed wiring (no power cord).
Recommended for:
Annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.