HEP10, Pooled Human Cryopreserved Hepatocytes
Gibco™

HEP10, Pooled Human Cryopreserved Hepatocytes

1本のバイアルで、プール肝細胞集団の利便性、低価格、およびパワーを得られます。HEP10™プールヒト肝細胞は、当社の特許取得済みの新しいCellStream Isolation Technology™を使用して単離された10種類のドナー肝細胞の代表的な集団で、薬物代謝研究やその他の生物学的アッセイにおいて一貫した予測可能な結果を提供します。詳細を見る
製品番号(カタログ番号)数量
HMCS101.5 mL
製品番号(カタログ番号) HMCS10
価格(JPY)
-
数量:
1.5 mL
1本のバイアルで、プール肝細胞集団の利便性、低価格、およびパワーを得られます。HEP10™プールヒト肝細胞は、当社の特許取得済みの新しいCellStream Isolation Technology™を使用して単離された10種類のドナー肝細胞の代表的な集団で、薬物代謝研究やその他の生物学的アッセイにおいて一貫した予測可能な結果を提供します。

• 当社のCellStream Isolation Technology™を使用して単離された純粋で生存率の高い肝細胞
• 各バイアルには、10人のドナーの肝細胞(男性5人、女性5人)が含まれます
• 酵素および経路活性を検証済みです

各ロットは次の試験が行われています。
• ≥75%の生存率
• 第I相および第II相酵素の活性
• トランスポーター懸濁液取り込み

CellStream™ Isolation Technology
HEP10™プールヒト肝細胞は、当社独自の新しいCellStream Isolation Technology™を使用して作製されています。このプロセスにより、プールを凍結保存する前の密度勾配法による分画の欠点がなくなります。代わりに、スクリーニング済みの高生存率で代謝活性のある肝細胞を他の細胞や異物から穏やかに単離し、精製しています。その結果、非常に純粋なプール肝細胞調製が可能となり、薬物代謝研究やその他の生物学的アッセイで使用できる高い生存率が得られます。

1本のバイアルで10人のドナー
HEP10™プールヒト肝細胞の各バイアルには、10人のドナーの肝細胞が女性5人、男性5人の割合で含まれています。当社のさまざまな高品質の単一ドナー細胞から、カスタムのHEP10ロットを調製することもできます。広範な研究用に大ロットもご用意しています。

検証済みの活性
各プールは、CYP1A2、CYP2B6、CYP2C8、CYP2C9、CYP2C19、CYP2D6、CYP2E1、CYP3A4、CYP3A4⁄5、FMO活性、およびNTCP、OATP1B3、OATPトランスポーター経路を特性として備えています。

薬物代謝実験にすぐに使用可能
HEP10™プールヒト肝細胞は、固有クリアランス、輸送、毒物学、生化学、および細胞生物学の研究など、さまざまな用途に役立ちます。

注:
これらの製品はLN2蒸気デュワーでの輸送を必要とするため、追加料金が適用される場合があります。
研究用にのみ使用できます。診断用には使用いただけません。
仕様
細胞継代数0 継代
ドナー源プールされた
フォーマットチューブ
セル数4~8 x 10^6
製品ラインGibco
製品タイプ肝細胞
数量1.5 mL
試験済み第I相および第II相酵素の活性、トランスポーター懸濁液取り込み、生存率≥75%
細胞タイプ肝実質細胞
Culture Type懸濁細胞培養
形状凍結保存済み
性別ユニセックス
種ヒト
Unit SizeEach
組成および保存条件
クライオストレージデュワーまたは-135℃のフリーザーに保存してください。

よくあるご質問(FAQ)

Who can I call if I have technical questions regarding cryopreserved hepatocytes?

Thermo Fisher Scientific has a dedicated team to answer questions regarding hepatocytes. You can send a question by email (hepaticproducts@thermofisher.com) or contact us by phone: US toll-free: (866) 952 3559

Who should I contact if I am looking for hepatocytes with particular characteristics?

Our hepatocytes are prequalified and sold according to application, such as induction, short-term metabolism, and transporter uptake. If you require hepatocytes with particular P450 values or donor specifications, contact our Hepatic Biology Tech Support Team (hepaticproducts@thermofisher.com.com) or (866) 952-3559 to help with specific lot recommendations.

Who can I call if I have technical questions about hepatocyte cell culture?

Thermo Fisher Scientific has a dedicated team to answer questions regarding hepatocyte cell culture. You can send a question by email (hepaticproducts@thermofisher.com) or contact us by phone: US toll-free: (866) 952-3559

Are there guidelines for the procurement of human liver tissue?

Thermofisher Scientific works with a variety of human tissue sources, including Tissue and Organ Procurement Organizations, qualified Research Tissue Organizations and prominent academic and medical centers through collaborations that follow rigorous regulations, certifications and/or accreditations (“Source Facilities”). Tissues obtained through source facilities are consistent with the applicable legal and ethical practices of the United States.

Source Facilities are required by federal law to maintain accurate records and donor confidentiality as well as adhere to certain applicable laws governing tissue used for research globally. These include, but are not limited to:

- 45 CFR Part 46, subparts A, B, C, D where applicable (US federal guidance on the use of human subjects in research)
- Health Insurance Portability and Accountability Act (HIPAA) (addressing issues of confidentiality of personal information)
- National Organ Transplant Act (42 CFR Part 482)
- The Uniform Anatomical Gift Act (UAGA) of 1968, revised 1984

Where do you get your human liver tissue?

The human liver cells are derived from tissue obtained from accredited institutions. Consent is obtained by these institutions from the donor or the donor’s legal next of kin, for the use of the tissue and its derivatives for research purpose.