Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
MicroAmp™ 8-Tube Strip, 0.2 mL
Applied Biosystems™

MicroAmp™ 8-Tube Strip, 0.2 mL

The Applied BIosystems™ MicroAmp™ 8-Tube Strips are optimally designed for precise PCR and fits on 0.2mL thermal cyclers such asRead more
Have Questions?
Catalog NumberQuantity
N8010580125 Strips
Catalog number N8010580
Price (USD)
168.65
Online exclusive
178.00
Save 9.35
Each
Quantity:
125 Strips
Price (USD)
168.65
Online exclusive
178.00
Save 9.35
Each
The Applied BIosystems™ MicroAmp™ 8-Tube Strips are optimally designed for precise PCR and fits on 0.2mL thermal cyclers such as the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems™ 2720 Thermal Cycler.

Features:

• Designed as strips of 8 tubes for convenience
• Manufactured to precisely fit industry standard well spacing

Sample Uniformity
Use with all instruments that feature heated sample covers to eliminate condensation and the need for a mineral oil overlay. Proprietary MicroAmp™ tubes are essential for high performance PCR. They ensure the greatest temperature and amplification uniformity for your samples. These one-piece strips are composed of eight 0.2 ml MicroAmp™ Reaction Tubes joined near the tube opening.
Specifications
Certifications/ComplianceCertified DNA/Rnase Free
For Use With (Equipment)Thermal Cyclers or Real-Time PCR Systems
Format125 Strip Tubes
No. of Wells96
Product LineMicroAmp™ 
Quantity125 Strips
Reaction SpeedStandard
Shipping ConditionRoom Temperature
Volume (Metric) Working0.2 mL
Closure TypeNot Included
ColorNatural
MaterialPolypropylene
Product Type8-strip Tube
Volume (Metric)0.25 mL
Unit SizeEach
Contents & Storage
Strip of 8 attached MicroAmp™ tubes, will require caps or full plate seals to enclose the tubes. Recommended maximum reaction volume of 100 μL.

Frequently asked questions (FAQs)

What is the shelf life of MicroAmp Optical 8-tube Strip, 0.2 ml (Cat. No. N8010580)?

Our plastics have an expiry date of 5 years from the manufacturing date. The exact expiry date can be found in the CofA.