Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Format | Quantity | Fill Volume |
---|---|---|---|---|
R064438 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 2.5 mL |
R064430 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 1 mL |
R064434 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 2 mL |
R064442 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 4 mL |
R064446 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 5 mL |
R064450 | Saline 0.85% Solution Tubes | 15mm x 103mm Tube | 100/Pk. | 6 mL |
R07140 | Saline 0.85% Solution Tubes | 16mm x 125mm Tube | 100/Pk. | 9.9 mL |
R112560 | Saline 0.85% Solution Tubes | PB | Each | 1000 mL |
R064439 | Saline 0.85% Solution Tubes | 16mm x 101mm Tube | 100/Pk. | 3mL |