Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Remel McFarland Equivalence Turbidity Standard is packaged in plastic case with a visual comparison card.
Description | Turbidity Standard 5.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard Set (1 each of 0.5, 1.0, 2.0, 3.0, 4.0) |
Includes | 1 each of 0.5, 1.0, 2.0, 3.0, 4.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard 4.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard 2.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard 3.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard 0.5 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Description | Turbidity Standard 1.0 |
Tubing Size | 15 x 103 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R20415 | Each | Turbidity Standard 5.0 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20421 | Each | Turbidity Standard Set (1 each of 0.5, 1.0, 2.0, 3.0, 4.0) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20414 | Each | Turbidity Standard 4.0 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20412 | Each | Turbidity Standard 2.0 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20413 | Each | Turbidity Standard 3.0 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20410 | Each | Turbidity Standard 0.5 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R20411 | Each | Turbidity Standard 1.0 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|