Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Quantity |
---|---|---|
R679030 | E. coli Polyvalent 3 | 2 mL/Vial |
R679047 | E. coli Polyvalent 4 | 2 mL/Vial |
R679061 | E. coli Polyvalent 6 | 2 mL/Vial |
R679054 | E. coli Polyvalent 5 | 2 mL/Vial |
R679016 | E. coli Polyvalent 1 | 2 mL/Vial |
R679085 | E. coli Polyvalent 8 | 2 mL/Vial |
R679023 | E. coli Polyvalent 2 | 2 mL/Vial |
R679078 | E. coli Polyvalent 7 | 2 mL/Vial |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.