Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Quantity |
---|---|---|
R679040 | Shigella flexneri type V | 2 mL |
R679019 | Shigella flexneri type II | 2 mL |
R679026 | Shigella flexneri type III | 2 mL |
R679002 | Shigella flexneri type I | 2 mL |
R679033 | Shigella flexneri type IV | 2 mL |
R674999 | Shigella flexneri group (3) 4 | 2 mL |
R679064 | Shigella flexneri type VI | 2 mL |
R679088 | Shigella flexneri Polyvalent B, types I, II, III, IV, V, VI and groups (3)4, 6, 7(8) | 2 mL |
R679071 | Shigella flexneri group 7 (8) | 2 mL |
R679057 | Shigella flexneri group 6 | 2 mL |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.