Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
R679687 | Salmonella H-p |
R679717 | Salmonella H-t |
R679526 | Salmonella H-L |
R679512 | Salmonella H-G (Slide Method) |
R679540 | Salmonella H-s |
R679625 | Salmonella H-2 (Slide Method) |
R679724 | Salmonella H-t (Slide Method) |
R679694 | Salmonella H-p (Slide Method) |
R679632 | Salmonella H-5 (Slide Method) |
R679786 | Salmonella H-z10 (Slide Method) |
R679663 | Salmonella Vi |
R679519 | Salmonella H-k |
R679762 | Salmonella H-y |
R679649 | Salmonella H-6 (Slide Method) |
Denka Seiken™ Agglutinating Sera are packaged 2mL per vial.