Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Quantity |
---|---|---|
R679968 | Shigella dysenteriae type 8 | 2 mL |
R679869 | Shigella dysenteriae type 10 | 2 mL |
R679951 | Shigella dysenteriae type 7 | 2 mL |
R679975 | Shigella dysenteriae type 9 | 2 mL |
R679944 | Shigella dysenteriae type 6 | 2 mL |
R679937 | Shigella dysenteriae type 5 | 2 mL |
R679920 | Shigella dysenteriae type 4 | 2 mL |
R679906 | Shigella dysenteriae type 2 | 2 mL |
R679876 | Shigella dysenteriae type 11 | 2 mL |
R679913 | Shigella dysenteriae type 3 | 2 mL/Vial |
R679852 | Shigella dysenteriae type 1 | 2 mL |
R679883 | Shigella dysenteriae type 12 | 2 mL |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.