Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (Metric) | Height (Metric) | Packaging |
---|---|---|---|
R80115TS also known as R80115 | 100 mm | 15 mm | 500 Pk. |
R80150 | 150 mm | 15 mm | 120 Pk. |
R80116 | 100 mm | 15 mm | 20 Pk. |
R80111 | 100 mm | 10 mm | 30 Pk. |
R80085 | 85 mm | 13 mm | 600 Pk. |
R80110 | 100 mm | 10 mm | 750 Pk. |
Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.