Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Includes |
---|---|---|
SV502-501-LSB | Temperature/RH Flat Cable | |
SV501-500-LSB | Power supply, 100/240V to 12 VDC for audio/visual alarm device | |
SV501-501-LSB | Power supply, 100/240V to 6 VDC for CO2 system | Four inter-changeable wall plug configurations |
SV501-502-LSB | Power supply, 100/240V to 5 VDC for repeater or receiver | Four inter-changeable wall plug configurations |
SV502-500-LSB | Temperature Flat Cable | |
SV503-500-LSB | 3.6V Lithium Battery | |
SV504-500-LSB | ||
SV505-500-LSB | Sensor Mounting Kits | |
SV506-500-LSB | Blue Rubber Knob; Pack of 10 | |
SV507-500-LSB | ||
SV508-500-LSB | Wall Mounting Holder for TCP/IP Receiver or Repeaters | |
SV510-500-LSB | Replacement Battery Cover | |
7203FMS | 4-20 milliamp output for use with Smart-Vue wireless monitoring solution on FMS high-performance flammable storage freezers |
Choose from an assortment of Thermo Scientific™ Smart-Vue™ Ancillary Parts, including power supplies, cables and mounting hardware for use with Smart-Vue Wireless Monitoring Systems.
Compatible With:
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.