Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SVPACCSIR001 | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 915 MHz With universal power supply |
SVPACCBAT006 | Smart-Vue Pro 3.6 V Lithium Module Battery (Pk. of 6) |
SVPACCCBL001 | Smart-Vue Pro 1.5 m Extension Flat Cable |
SVPACCCBL002 | Smart-Vue Pro TCP/IP LAN Cable (CAT5) Length 2 m |
SVPACCCBL003 | Smart-Vue Pro Extension Cable 3 m Long for Digital Temperature Probe |
SVPACCCBL004 | Smart-Vue Pro Extension Cable 5 m Long for Digital Temperature Probe |
SVPACCPWR001 | Smart-Vue Pro Universal Power Supply for Smart Vue Pro with USB Cable 5 V-1.2 A |
SVPACCSIR002 | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 865-868 MHz With universal power supply |
SVPACCSRC001 | Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 915 Mhz for use with LoRaWANTM systems |
SVPACCSRC002 | Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 865-868 Mhz for use with LoRaWANTM systems |
SVPSPRANT001 | Smart-Vue Pro Antenna for Smart Vue Pro Duo or Quatro, Wireless Siren and Dry Contact |
SVPSPRANT002 | Smart-Vue Pro Antenna for Smart Vue Pro LoRaWAN Receiver |
SVPSPRMNT001 | Smart-Vue Pro Kit Including 1 Support + 1 Magnet Glued to the Support |
SVPSPRMNT002 | Smart-Vue Pro Sensor Mounting Kit Includes : 2 Wire Ties, 4 Plastic Holders with Removable Sticky Back Adhesive |
SVPSPRMNT003 | Smart-Vue Pro Kit Included One Velcro (11 cm) and Two Magnets for Smart-Siren |
SVPSPRMNT004 | Smart-Vue Pro Wall Mounting Holder for Smart Remote Contact |
SVPSPRPRT001 | Smart-Vue Pro Battery Cover and Screw Replacement |
SVPSPRPWR001 | Smart-Vue Pro Universal Power Supply for Smart Siren and Smart Remote Contact 12 V |
SVPSPRPWR002 | Smart-Vue Pro Universal Power Supply for LoRaWAN Receiver 9 V |