Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Dimensions (L x W x H) Exterior | Electrical Requirements | Certifications/Compliance |
---|---|---|---|
TDE60086FARCR | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 115 V 60 Hz | cULus |
TDE50086FARCR | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 115 V 60 Hz | cULus |
TDE50086LARCR | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 115 V 60 Hz | cULus |
TDE50086FDRCR | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 208 - 230 V 60 Hz | cULus |
TDE50086LDRCR | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 208 - 230 V 60 Hz | cULus |
TDE60086LARCR | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 115 V 60 Hz | cULus |
TDE60086FDRCR | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 208 - 230 V 60 Hz | cULus |
TDE60086LDRCR | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 208 - 230 V 60 Hz | cULus |
Package includes: