Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Overall Length (Metric) |
---|---|---|---|---|
TSR1270320P | 12.7 mm | 19.1 mm | 3.2 mm | 15 m |
TSR0050025P | 0.5 mm | 1 mm | 0.25 mm | 15 m |
TSR0100200P | 1 mm | 5 mm | 2 mm | 15 m |
TSR0200050P | 2 mm | 3 mm | 0.5 mm | 15 m |
TSR0200100P | 2 mm | 4 mm | 1 mm | 15 m |
TSR0200125P | 2 mm | 4.5 mm | 1.2 mm | 15 m |
TSR0250100P | 2.5 mm | 4.5 mm | 1 mm | 15 m |
TSR0300200P | 3 mm | 7.0 mm | 2.0 mm | 15 m |
TSR0320080P | 3.2 mm | 4.8 mm | 0.8 mm | 15 m |
TSR0320100P | 3.2 mm | 5.2 mm | 1 mm | 15 m |
TSR0320160P | 3.2 mm | 6.4 mm | 1.6 mm | 15 m |
TSR0400160P | 4 mm | 7.2 mm | 1.6 mm | 15 m |
TSR0400200P | 4 mm | 8.0 mm | 2.0 mm | 15 m |
TSR0450160P | 4.5 mm | 7.7 mm | 1.6 mm | 15 m |
TSR0475160P | 4.7 mm | 7.95 mm | 1.6 mm | 15 m |
TSR0500100P | 5 mm | 7 mm | 1 mm | 15 m |
TSR0500160P | 5 mm | 8.2 mm | 1.6 mm | 15 m |
TSR0550250P | 5.5 mm | 10.5 mm | 2.5 mm | 15 m |
TSR0600175P | 6 mm | 9.5 mm | 1.75 mm | 15 m |
TSR0600200P | 6 mm | 10 mm | 2 mm | 15 m |
TSR0630160P | 6.3 mm | 9.5 mm | 1.6 mm | 15 m |
TSR0630320P | 6.3 mm | 12.7 mm | 3.2 mm | 15 m |
TSR0750150P | 7.5 mm | 10.5 mm | 1.5 mm | 15 m |
TSR0800160P | 8 mm | 11.2 mm | 1.6 mm | 15 m |
TSR0800200P | 8 mm | 12 mm | 2 mm | 15 m |
TSR0800320P | 8 mm | 14.4 mm | 3.2 mm | 15 m |
TSR0800400P | 8 mm | 16 mm | 4 mm | 15 m |
TSR0900250P | 9 mm | 14 mm | 2.5 mm | 15 m |
TSR0900320P | 9 mm | 15.4 mm | 3.2 mm | 15 m |
TSR0900400P | 9 mm | 17 mm | 4 mm | 15 m |
TSR1000200P | 10 mm | 14 mm | 2 mm | 15 m |
TSR1900320P | 19 mm | 25.4 mm | 3.2 mm | 15 m |