Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Amperage | Voltage |
---|---|---|---|
US125V20A | Standard US Plug; NEMA 5-20 (Factory Installed) | 20 Amp | |
430266 | Twist Lock US Plug 120V/20A (Factory Installed) | 20 Amp | 120 V |
AR230V16ACS | Argentina 230V/16A (Field Installed) | 16 A | 230 V |
430267 | Twist Lock US Plug 230V/15A (Factory Installed) | 15 Amp | 230 V |
AU230V16ACS | Australia 230V/16A (Field Installed) | 16 A | 230 V |
AR230V16A | Argentina 230V/16A (Factory Installed) | 16 Amp | 230 V |
BR230V16ACS | Brazil 230V/16A (Field Installed) | 16 A | 230 V |
AU230V16A | Australia 230V/16A (Factory Installed) | 16 Amp | 230 V |
CH230V16ACS | China 230V/16A (Field Installed) | 16 A | 230 V |
BR230V16A | Brazil 230V/16A (Factory Installed) | 16 Amp | 230 V |
DK230V16ACS | Denmark 230V/16A (Field Installed) | 16 A | 230 V |
CH230V16A | China 230V/16A (Factory Installed) | 16 Amp | 230 V |
EU230V16ACS | Continental EU 230V/16A (Field Installed) | 16 A | 230 V |
DK230V16A | Denmark 230V/16A (Factory Installed) | 16 Amp | 230 V |
IN230V16ACS | India 230V/16A (Field Installed) | 16 A | 230 V |
EU230V16A | Continental EU 230V/16A (Factory Installed) | 16 Amp | 230 V |
IS230V16ACS | Israel 230V/16A (Field Installed) | 16 A | 230 V |
IN230V16A | India 230V/16A (Factory Installed) | 16 Amp | 230 V |
IT230V16ACS | Italy 230V/16A (Field Installed) | 16 A | 230 V |
IS230V16A | Israel 230V/16A (Factory Installed) | 16 Amp | 230 V |
SW230V16ACS | Switzerland 230V/16A (Field Installed) | 16 A | 230 V |
IT230V16A | Italy 230V/16A (Factory Installed) | 16 Amp | 230 V |
UK230V13ACS | United Kingdom 230V/13A (Field Installed) | 13 A | 230 V |
SW230V16A | Switzerland 230V/16A (Factory Installed) | 16 Amp | 230 V |
US125V20ACS | United States Twist Lock 115V/60Hz (Field Installed) | 20 A | 115 V |
UK230V13A | Great Britain 230V/16A (Factory Installed) | 13 Amp | 230 V |
US230V15ACS | United States Twist Lock 208-230V/60Hz (Field Installed) | 15 A | 230 V |
US230V15ATL | United States Twist Lock 208-230V/60Hz (Factory Installed) | 15 A | 230 V |
US230V15A | Standard US Plug; NEMA 6-15 (Factory Installed) | 15 Amp | 230 V |
TL230V15A | United States Twist Lock 208-230V/60Hz (Field Installed) | 15 A | 230 V |
US230V20ATL | United States Twist Lock 208-230V/60Hz (Factory Installed) | 15 A | 230 V |
TL230V20A | United States Twist Lock 208-230V/60Hz (Field Installed) | 20 A | 230 V |