Lindberg/Blue M™ Vacuum Ovens
Thermo Scientific™

Lindberg/Blue M™ Vacuum Ovens

Benefit from a digital control, built-in over-temperature protection and a flexible vacuum/purge/release system for a range of applications with these ovens.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)Electrical RequirementsMaterial
VO914A18.6 L120 V 50/60 HzPainted Steel
VO1218A42.5 L120 V 50/60 HzPainted Steel
Número do catálogo VO914A
Preço (BRL)
-
Capacity (Metric):
18.6 L
Electrical Requirements:
120 V 50/60 Hz
Material:
Painted Steel
Benefit from a digital control, built-in over-temperature protection and a flexible vacuum/purge/release system with Thermo Scientific™ Lindberg/Blue M™ Vacuum Ovens. These ovens work well with a range of applications including drying, curing, outgassing, aging, process control and other applications requiring elevated temperature in reduced atmospheres or vacuum/purge with nonflammable and inert atmospheres.

Single-Setpoint Digital Microprocessor Control

  • Maximum temperature: 260°C (500°F) with nominal uniformity of ±3.5% of setpoint
  • Simultaneous LED display of setpoint and actual temperature with push-button view; resolution to within 1°C
  • Keypad data entry and pull-out control module for easy service
  • Independent overtemperature safety system factory set with reset pushbutton

Vacuum System

  • 1 in.(2.54cm) manifold, chamber rear, exterior, connects to pump or in-house vacuum source
  • With inert gas injection valve, fresh air inlet, vacuum exhaust port, controllable vacuum release vent port
  • 1000 microns (1 torr) capacity
  • Vacuum gauge, vacuum, gas and inlet valves located on front

Construction

  • Corrosion-resistant stainless-steel cabinet includes three aluminum shelves with painted or stainless-steel finish
  • Rear-mounted vacuum manifold connects to pump (not included) or in-house vacuum source
  • Low-watt heating element extends oven life
  • Heavy-gauge steel, dual-wall construction with fiberglass insulation for minimum heat loss in walls and door
  • High-temperature silicone gasket is specially molded for a positive seal
  • Magnetic latch for positive door seal (4.5 cu. ft. capacity models include mechanical latches)
  • Viewing windows: 0.5 in.(1.3cm) thick in two smaller capacity models or 0.75 in.(1.9cm) thick in 4.5 cu. ft. model; permit observation of work in progress without loss of heat
  • Stainless-steel exterior models come with double door—a solid outer door over inner window door

Includes

Power cord and aluminum shelves (number of shelves based on model; see ordering table)

Warranty: 1 year warranty

Especificações
Capacity (English)0.65 cu.ft.
Certifications/ComplianceUL listed
Chamber MaterialCorrosion-resistant Stainless Steel
Controller TypeDigital Microprocessor Control
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
Description18.6L; 120V; 750w; Painted cabinet; 1 door, 3 shelves
Dimensions (D x W x H) Interior14 x 9 x 9 in. (36 x 23 x 23 cm)
Dimensions (L x W x H)23 x 18 x 26 in. (58 x 46 x 66 cm)
DisplayLED
Electrical Requirements120 V 50/60 Hz
Frequency50/60 Hz
Height (English)26 in.
Height (English) Interior9 in.
Height (Metric)66 cm
Height (Metric) Interior23 cm
Length (English)23 in.
Length (Metric)58 cm
MaterialPainted Steel
No. of Shelves3
PortsInert gas port, vacuum port and vent port
Safety FeaturesOvertemperature Safety System
Shipping Weight (English)150 lb.
Shipping Weight (Metric)68 kg
Temperature Resolution±1°C
Temperature Uniformity±3.5°C
Vacuum Range1 x 10-2 torr (10 microns)
Wattage750 w
Width (English)18 in.
Width (English) Interior9 in.
Width (Metric)46 cm
Width (Metric) Interior23 cm
Capacity (Metric)18.6 L
Temperature (Metric)6°C to 260°C
TypeDigital, OTP
Voltage120 V
Unit SizeEach