10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor
10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor
10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor
10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor
10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor
Thermo Scientific™

10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor

Accommodate 10mL or 12mL tubes in the Thermo Scientific™ Fiberlite™ F14-6x250 LE rotor.
Have Questions?
Catalog NumberFor Use With (Equipment)
00389Fiberlite F14-6x250 LE rotor
Catalog number 00389
Price (USD)
248.40
Online exclusive
375.00
Save 126.60
Each
For Use With (Equipment):
Fiberlite F14-6x250 LE rotor
Price (USD)
248.40
Online exclusive
375.00
Save 126.60
Each
Accommodate 10mL Nalgene Oak Ridge or 12mL round tubes in the Thermo Scientific™ Fiberlite™ F14-6x250 LE rotor.
Specifications
Description10mL Nalgene Oak Ridge Tube or 12mL Round Tube Adapter
For Use With (Equipment)Fiberlite F14-6x250 LE rotor
Tube Type10 mL Nalgene Oak Ridge Tube, 12 mL Round Tube
Capacity10, 12 mL
TypeRound Tube Adapter
Unit SizeEach