48-place Sealed Fiberlite™ Fixed Angle Rotor
Thermo Scientific™

48-place Sealed Fiberlite™ Fixed Angle Rotor

Achieve maximum flexibility at 15,000rpm with Thermo Scientific™ 48-place Sealed Fiberlite™ Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
0055848 x 1.5 mL
Catalog number 00558
Price (USD)
-
Capacity:
48 x 1.5 mL
Achieve maximum flexibility at 15,000rpm with Thermo Scientific™ 48-place Sealed Fiberlite™ Fixed-Angle Rotor.
  • Capacity: 48 × 1.5mL (0.072L)
  • Maximum speed/RCF: 15,000rpm/24,400 x g
  • 48-place high-capacity microtube rotor
Specifications
Angle45°
Description48-place Sealed Fiberlite Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend 23R and MR23i Centrifuges
Max. Tube Diameter11 mm
Max. Tube Length39 mm
Capacity48 x 1.5 mL
Max. RCF24,400 x g
Max. Speed15,000 rpm
TypeFixed Angle Rotor
Unit SizeEach