Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Bulk Pack HDPE Cylinder Rounds without Caps
Thermo Scientific™

Bulk Pack HDPE Cylinder Rounds without Caps

Use the HDPE cylinder round as a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
013-1000BP1000 mL28-410 mm
013-0250BP250 mL24-410 mm
013-0500BP500 mL28-410 mm
Catalog number 013-1000BP
Price (USD)
138.74
Online exclusive
154.00
Save 15.26
Case of 65
Capacity (Metric):
1000 mL
Closure Size:
28-410 mm
Price (USD)
138.74
Online exclusive
154.00
Save 15.26
Case of 65

Thermo Scientific™ HDPE Cylinder Round is a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately. The same high quality container component as our assembled HDPE cylinder rounds, but sold in bulk, without a cap. Pair them with a matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-2410WBP or 067-2810WBP
  • Narrow mouth for precision pouring
  • Slim bottle design for easy grip and handling
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
Specifications
Capacity32 oz., 1000 mL
Capacity (English)32 oz.
Certification ParametersNone
Certifications/ComplianceNone
CertifiedNone
Closure ColorN/A
Closure Size28-410 mm
DescriptionShort amber SS jar
Diameter (English)3.11 in.
Diameter (English) Inner0.81 in.
Diameter (Metric)79 mm
Diameter (Metric) Inner2.06 cm
Height (English)9.48 in.
Height (Metric)241 mm
LevelUnprocessed
No. per Case65
Replacement Closure067-2810WBP
ShapeRound
TransparencyTranslucent
Volume (English) Brim34.8 oz.
Volume (Metric) Brim1028 mL
Capacity (Metric)1000 mL
ColorNatural
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 65