Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Thermo Scientific™

Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes

Measure the most challenging samples accurately and under a wide range of conditions with these conductivity electrodes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCell ConstantConnector TypesLength (English) Cable
013005MD0.475 cm-18-pin Mini-DIN5 ft.
013010MD0.475 cm-18-pin Mini-DIN10 ft.
013605MD0.55 cm-18-pin Mini-DIN5 ft.
013610MD0.55 cm-18-pin Mini-DIN10 ft.
Catalog number 013005MD
Price (USD)
749.70
Online exclusive
833.00
Save 83.30
Each
Cell Constant:
0.475 cm-1
Connector Types:
8-pin Mini-DIN
Length (English) Cable:
5 ft.
Price (USD)
749.70
Online exclusive
833.00
Save 83.30
Each
The Thermo Scientific™ Orion™ Conductivity electrode 013005MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and EPA 120.1 (rev 1982), SM 2510 B, ASTM D1125-95 (99) (A) for Wastewater measurements.
 

Features

Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes.

These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant with these conductivity probes being ideal for high and standard conductivity samples or difficult samples such as wastewater, runoff water and mud.

DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Solutions required:

Standards

  • 011008 100 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100910 147 μS/cm conductivity standard, 10 pouches
  • 011007 1413 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100710 1413 μS/cm conductivity/TDS standard, 10 pouches
  • 011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
  • 011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
  • 01100510 111 mS/cm conductivity standard, 10 pouches

Items included with

  • 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle

Warranty period

  • 24 months from date of purchase
Specifications
DescriptionOrion DuraProbe Epoxy Bodied Graphite 4-Cell Conductivity Electrode
Diameter (English) Body0.59 in.
Diameter (Metric) Body15 mm
For Use With (Equipment)Orion Star Series Meters
Length (English) Cable5 ft.
Length (Metric) Cable1.5 m
Min. Immersion35 mm
ProbeConductivity probe with built-in ATC temperature sensor
Sensor Types4 Electrode Graphite Cell
Storage MethodStore in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Cell Constant0.475 cm-1
Connector Types8-pin Mini-DIN
MaterialEpoxy
Measurement Ranges1 μS/cm to 200 mS/cm
Type4-Electrode Conductivity Cell, Mini-Din Connector
Unit SizeEach