Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors

Flexible on-the-go pH, conductivity, TDS, salinity and temperature testing using durable Elite PCTS pocket testers for a variety of applications including agriculture, aquaculture, hydroponics and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
01X001530Replacement PCTS Sensor
ELITEPCTSKITPCTS Tester Kit
ELITEPCTSPCTS Tester
Catalog number 01X001530
Price (USD)
67.32
Online exclusive
74.80
Save 7.48
Each
Product Type:
Replacement PCTS Sensor
Price (USD)
67.32
Online exclusive
74.80
Save 7.48
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite PCTS model to measure pH, conductivity, total dissolved solids (TDS) or salinity with temperature for a wide range of applications. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH, conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (Conductivity)± 1% full scale
Accuracy (Salinity)± 1% full scale
Accuracy (TDS)± 1% full scale
Accuracy (pH)±0.02
Calibration ModespH, conductivity, TDS, salinity, temperature
Calibration Points (Conductivity)1 to 3
Calibration Points (pH)1 to 3
Channels1
DescriptionReplacement sensor for Elite PCTS pocket tester
Includes1 replacement PCTS sensor
Product TypeReplacement PCTS Sensor
Relative Humidity Range5 to 85 %, non-condensing
Resolution (Conductivity)0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity)0.10 ppt
Resolution (TDS)0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Resolution (pH)0.01
Salinity Measurement ModesPer practical salinity curve
TDS Factor Range0.40 to 1.00 (selectable)
Temperature Accuracy±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature CompensationYes
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Warranty6 months for replacement sensor
Display TypeLCD Graphic, Backlit
IP RatingIP67
Measurement ModespH, Conductivity, TDS, Salinity, Temperature
Range (Conductivity)0.00 to 20.00 mS/cm
Range (Salinity)0.00 to 10.00 ppt
Range (TDS)0.00 to 10.00 ppt
Range (pH)-1.00 to 15.00
Temperature Range (Metric)0.0°C to 60.0°C
Unit SizeEach