Elite pH Spear Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite pH Spear Pocket Testers and Replacement Sensors

Flexible on-the-go pH testing using durable Elite spear pocket testers with replaceable sensors for a variety of applications include food, beverage, agriculture and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
01X001538Replacement Sensor
ELITEPHSPEARKITpH Spear Pocket Tester Kit
ELITEPHSPEARpH Spear Pocket Tester
Catalog number 01X001538
Price (USD)
139.50
Online exclusive
155.00
Save 15.50
Each
Product Type:
Replacement Sensor
Price (USD)
139.50
Online exclusive
155.00
Save 15.50
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH Spear model to measure pH using a spear-shaped sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (pH)±0.02
Calibration ModespH
Calibration Points (pH)1 to 3
Channels1
DescriptionReplacement sensor for Elite pH spear pocket tester
Includes1 replacement pH spear sensor
Product TypeReplacement Sensor
Relative Humidity Range5 to 85 %, non-condensing
Resolution (pH)0.01
Temperature AccuracyManual input
Temperature CompensationYes with manual temperature input
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Warranty6 months for replacement sensor
Display TypeLCD Graphic, Backlit
IP RatingIP67
Measurement ModespH
Range (pH)-1 to 15
Temperature Range (Metric)0.0°C to 60.0°C
Unit SizeEach