Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz.  Amber
Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz.  Amber
Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz.  Amber
Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz.  Amber
Thermo Scientific™

Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz. Amber

Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.
Have Questions?
Catalog NumberColor
02AMBER
also known as 02 AMBER
Amber
Catalog number 02AMBER
also known as 02 AMBER
Price (USD)
-
Color:
Amber

Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.

  • For storage and transport of light sensitive samples
  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Description1.5 oz.; Amber
Diameter (English) Inner0.9 in.
Height (English)3.3 in.
Product TypeVial
Volume (English)1.5 oz.
Volume (Metric) Total45 mL
Closure TypeFlip Top
ColorAmber
MaterialPolypropylene
Quantity600 Cs.
SterilityNon-Sterile
Volume (Metric)45 mL
Unit SizeCase of 600