Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Thermo Scientific™

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.
Catalog NumberVolume (English)MaterialColorDiameter (Metric) Inner
02LS1.5 oz.PolypropyleneClear28 mm
04HPLS4 oz.PolypropyleneNatural43 mm
04LPLS4 oz.PolypropyleneNatural63mm
08LS8 oz.PolypropyleneNatural75 mm
10LSCL10 oz.PolypropyleneNatural62 mm
Catalog number 02LS
Price (JPY)
53,040
Online offer
Ends: 26-Jun-2026
75,760
Save 22,720 (30%)
Case of 600
Volume (English):
1.5 oz.
Material:
Polypropylene
Color:
Clear
Diameter (Metric) Inner:
28 mm

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal are ideal for collecting, transporting and storing a wide range of liquids and solids.

  • Constructed from food grade polypropylene
  • Airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Non-Sterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage

Specifications
Description1.5 oz.; Lock seal; Natural
Diameter (Metric) Inner28 mm
Height (Metric)84 mm
No. per Case600
Product TypePolypropylene Container
Volume (English)1.5 oz.
Closure TypeLock Seal, Flip Top
ColorClear
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)45 mL
Unit SizeCase of 600