Benzaldehyde, 98%
Thermo Scientific Chemicals

Benzaldehyde, 98%

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 g
1 kg
3 kg
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 030749.30
also known as 030749-30
Price (USD)
21.65
Special offer
Online exclusive
Ends: 30-Jun-2026
24.80
Save 3.15 (13%)
Each
Quantity:
250 g
Price (USD)
21.65
Special offer
Online exclusive
Ends: 30-Jun-2026
24.80
Save 3.15 (13%)
Each
Benzaldehyde is commonly employed as a precursor to prepare various organic compounds, which are used as pharmaceuticals, dyes, perfumes, flavorings, photographic chemicals and plastic additives. It is used as solvent for oils and resins. Benzaldehyde is further used as a building block for a range of amino acids like phenylglycine, which is used as a side chain in various antibiotics. It is involved as a brightener in zinc electroplating processes, and as a food and fragrance additive. It is active intermediate for the manufacture of benzoic acid, odorants and flavoring chemicals.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Melting Point-26°C
Boiling Point178°C to 179°C
Percent Purity98%
Physical FormLiquid
Quantity250 g
Unit SizeEach