Al-23 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Thermo Scientific Chemicals

Al-23 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric) OuterDiameter (Metric) InnerHeight (Metric)
032955.KF
also known as 032955-KF
110 mL50mm44mm75mm
032953.KF
also known as 032953-KF
40 mL35mm30mm50mm
032954.KF
also known as 032954-KF
60 mL40mm36mm60mm
032952.KF
also known as 032952-KF
20 mL30mm26mm40mm
032951.KF
also known as 032951-KF
6 mL20mm16mm30mm
Catalog number 032955.KF
also known as 032955-KF
Price (USD)
170.65
Online exclusive
189.00
Save 18.35
Each
Capacity (Metric):
110 mL
Diameter (Metric) Outer:
50mm
Diameter (Metric) Inner:
44mm
Height (Metric):
75mm
Price (USD)
170.65
Online exclusive
189.00
Save 18.35
Each
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only
Specifications
Diameter (Metric) Inner44mm
Diameter (Metric) Outer50mm
Height (Metric)75mm
Quantity1 Piece
Capacity (Metric)110 mL
MaterialAl-23
Product TypeCylindrical Al-23 Crucibles
Unit SizeEach

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.