Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Thermo Scientific Chemicals

Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
View all
16mm
Diameter (Metric) Inner:
View all
30mm
Height (Metric):
View all
20mm
Catalog number 032961.KF
also known as 032961-KF
Price (USD)
50.90
Each
Capacity (Metric):
6 mL
Diameter (Metric) Outer:
16mm
Diameter (Metric) Inner:
30mm
Height (Metric):
20mm
Request bulk or custom format
Price (USD)
50.90
Each
Specifications
Diameter (Metric) Inner30mm
Diameter (Metric) Outer16mm
Height (Metric)20mm
Quantity1 Piece
Capacity (Metric)6 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-24 Tubes?

The maximum working temperature for the Al-24 Tube is 1950 degrees C.