Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Thermo Scientific Chemicals

Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
View all
26mm
Diameter (Metric) Inner:
View all
40mm
Height (Metric):
View all
30mm
Catalog number 032962.KF
also known as 032962-KF
Price (USD)
122.65
Online Exclusive
136.00
Save 13.35 (10%)
Each
Capacity (Metric):
20 mL
Diameter (Metric) Outer:
26mm
Diameter (Metric) Inner:
40mm
Height (Metric):
30mm
Request bulk or custom format
Price (USD)
122.65
Online Exclusive
136.00
Save 13.35 (10%)
Each
Specifications
Diameter (Metric) Inner40mm
Diameter (Metric) Outer26mm
Height (Metric)30mm
Quantity1 Piece
Capacity (Metric)20 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-24 Tubes?

The maximum working temperature for the Al-24 Tube is 1950 degrees C.