Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Thermo Scientific Chemicals

Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
View all
50mm
Diameter (Metric) Inner:
View all
75mm
Height (Metric):
View all
75mm
Catalog number 032965.KF
also known as 032965-KF
Price (USD)
207.65
Online Exclusive
231.00
Save 23.35 (10%)
Each
Capacity (Metric):
110 mL
Diameter (Metric) Outer:
50mm
Diameter (Metric) Inner:
75mm
Height (Metric):
75mm
Request bulk or custom format
Price (USD)
207.65
Online Exclusive
231.00
Save 23.35 (10%)
Each
Specifications
Diameter (Metric) Inner75mm
Diameter (Metric) Outer50mm
Height (Metric)75mm
Quantity1 Piece
Capacity (Metric)110 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-24 Tubes?

The maximum working temperature for the Al-24 Tube is 1950 degrees C.