Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23
Thermo Scientific Chemicals

Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
23 mL
40 mL
49 mL
75 mL
125 mL
Diameter (Metric) Outer:
View all
40mm
Diameter (Metric) Inner:
View all
55mm
Height (Metric):
View all
45mm (Top), 22mm (Base)
Catalog number 033013.KF
also known as 033013-KF
Price (USD)
126.00
Each
Capacity (Metric):
49 mL
Diameter (Metric) Outer:
40mm
Diameter (Metric) Inner:
55mm
Height (Metric):
45mm (Top), 22mm (Base)
Request bulk or custom format
Price (USD)
126.00
Each
Specifications
Diameter (Metric) Inner55mm
Diameter (Metric) Outer40mm
Height (Metric)45mm (Top), 22mm (Base)
Quantity1 Piece
Capacity (Metric)49 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.